Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish
Mfr # M20132.300.1000
Zoro # G5720967
CAD Available
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 170,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20132.300.1000
- Zoro # G5720967
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M30-3.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 12.9 |
Thread Type | Metric Coarse |
Tensile Strength | 170,000 psi |
Minimum Yield Strength | 155,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Temp. Range | Not Rated |
Threaded Rod Finish | Black Oxide |
Yield Strength | 155,000 psi |
Material Type | Steel |
Threaded Rod Material Grade | Class 12.9 |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 12.9, Material Steel, Finish Black Oxide, Thread Size M30-3.5, Overall Length 1 m, Tensile Strength 170,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 155,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04160.037.0175)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0608-100)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.160.1000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.080.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.100.1000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB71250800-004BX)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.2400)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (45679)
- BSC PREFERRED Hex Drive Threaded Rod 3/8-16 Thread to 3/8-24 Thread 2 Long (94358A330)
- Zoro Select Fully-Threaded Rods & Studs