Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish
Mfr # M20130.300.1000
Zoro # G5809273
CAD Available
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 150,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20130.300.1000
- Zoro # G5809273
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M30-3.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 10.9 |
Thread Type | Metric Coarse |
Tensile Strength | 150,800 psi |
Minimum Yield Strength | 130,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Yield Strength | 130,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Threaded Rod Finish | Black Oxide |
Maximum Temperature | 302 Degrees F |
Material Type | Steel |
Minimum Temperature | -58 Degrees F |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 10.9 |
Description
Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M30-3.5, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 130,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M36, Steel, Plain (A44203600NE)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK (1408TS188)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-5/8" L, Nylon, 50 lbs Tension Strength, 1500 PK (5000900)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.080.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.160.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.200.1000)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Stainless Steel, 18-8, Plain Finish (44573)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG8)
- Zoro Select Fully-Threaded Rods & Studs