Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.300.1000
Zoro # G5769504
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51070.300.1000
- Zoro # G5769504
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M30-3.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Metric Coarse |
Tensile Strength | 700 N/mm2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Plain |
Temp. Range | Not Rated |
Yield Strength | 450 N/mm2 |
Material Type | Stainless Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | 18-8 Stainless Steel |
Thread Class | 2A |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M30-3.5, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (00175)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (8C37KCS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.019.0125)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.020.1000)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.040.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.050.1000)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.087.1200)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.3600)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85093)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.2400)
- Zoro Select Fully-Threaded Rods & Studs