Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish
Mfr # M22100.220.1000
Zoro # G0300259
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M22100.220.1000
- Zoro # G0300259
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M22-2.5mm |
Overall Length | 1 m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size M22-2.5, Overall Length 1 m, Tensile Strength 125,000 psi, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (12P534)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.240.1000)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.3600)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70620325-004BX)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade B7, Black Oxide Finish (U22182.062.2400)
- Zoro Select Fully-Threaded Rods & Studs