Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.220.1000
Zoro # G9185854
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.220.1000
- Zoro # G9185854
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M22-2.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M22-2.5, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 1000 PK (141206HSN)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01200.025.0500)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.1000)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.300.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32515)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDI7075900/925-004BX)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45957)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.2400)
- Zoro Select Fully-Threaded Rods & Studs