Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.220.1000
Zoro # G5728414
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51070.220.1000
- Zoro # G5728414
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M22-2.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Metric Coarse |
Tensile Strength | 700 N/mm2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Plain |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 450 N/mm2 |
Maximum Temperature | 302 Degrees F |
Material Type | Stainless Steel |
Minimum Temperature | -58 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | 18-8 Stainless Steel |
Thread Class | 2A |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M22-2.5, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (6AY76)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.060.1000)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.150.1200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Black Oxide Finish (U20360.050.1200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 18-8, Plain Finish (45532)
- Zoro Select Fully-Threaded Rods & Studs