Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish
Mfr # M22100.200.1000
Zoro # G2649291
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M22100.200.1000
- Zoro # G2649291
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M20-2.5mm |
Overall Length | 1 m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size M20-2.5, Overall Length 1 m, Tensile Strength 125,000 psi, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF 2 Loops Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS1-046-8000N/B)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07040.050.0450)
- MIDWEST FASTENER Acorn Nut, #6-32, Brass, 15 PK (61062)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.120.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45670)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (STUDB70751200-004BX)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55067.043.3600)
- Zoro Select Fully-Threaded Rods & Studs