Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20300.180.1000
Zoro # G2893460
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20300.180.1000
- Zoro # G2893460
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M18-2.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Zinc Plated |
Rockwell Hardness | D67 Min |
Temp. Range | Not Rated |
Yield Strength | 30,000 psi |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 4.8 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M18-2.5, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 30,000 psi, Rockwell Hardness D67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.2400)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32482)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade A, Plain Finish (U20200.031.9999)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620250-004BX)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 8 PK (U22085.150.0925)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 10 ft, Steel, Grade 2, Plain Finish (01077)
- Zoro Select Fully-Threaded Rods & Studs