Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.180.1000
Zoro # G5774456
original price:
$23.17
22% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51070.180.1000
- Zoro # G5774456
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M18-2.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Metric Coarse |
Tensile Strength | 700 N/mm2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Threaded Rod Finish | Plain |
Yield Strength | 450 N/mm2 |
Material Type | Stainless Steel |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Thread Class | 2A |
Threaded Rod Material | 18-8 Stainless Steel |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M18-2.5, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72102)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 2 PK (934063)
- ZORO SELECT Fully Threaded Rod, M2-0.4mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.020.1000)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.050.1000)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade 2, Plain Finish (11222)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620550-004BX)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Plain Finish (1552)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 6 ft, Steel, Grade 8, Plain Finish (2026052)
- Zoro Select Fully-Threaded Rods & Studs