Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M16-2mm, 2 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.160.2000
Zoro # G9704222
CAD Available
original price:
$93.47
24% off
new price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.160.2000
- Zoro # G9704222
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M16-2mm |
Overall Length | 2 m |
Dimensional Standards | DIN 976 |
Length | 2 m |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M16-2, Overall Length 2 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.037.1000)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY3816-112HH-UF01)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25 (2UJL5)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.2400)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.420.1000)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (10650)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0550)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 316, Plain Finish (45598)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish, 25 PK (36828)
- Zoro Select Fully-Threaded Rods & Studs