Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish
Mfr # 17907
Zoro # G3600947
CAD Available
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Thread Length 1m
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17907
- Zoro # G3600947
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M16-2mm |
Overall Length | 1 m |
Thread Length | 1m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size M16-2, Overall Length 1 m, Tensile Strength 60,000 psi, System of Measurement Metric, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050403GR)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- RECOIL Pro Series Recoil Kit, M4-0.7, 12 pcs. (35046)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Plain Finish (17905)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Plain Finish (17904)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534138G1)
- ZORO SELECT Threaded Rod, Plain Finish, 4 PK (U22551.175.1300)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750650-004BX)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Plain Finish (17902)
- Zoro Select Fully-Threaded Rods & Studs