Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 12.9, Black Oxide Finish
Mfr # M20132.160.1000
Zoro # G5573933
original price:
$88.47
15% off
new price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 170,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20132.160.1000
- Zoro # G5573933
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M16-2mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 12.9 |
Thread Type | Metric Coarse |
Tensile Strength | 170,000 psi |
Minimum Yield Strength | 155,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN 976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 155,000 psi |
Threaded Rod Finish | Black Oxide |
Material Type | Steel |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 12.9 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 12.9, Material Steel, Finish Black Oxide, Thread Size M16-2, Overall Length 1 m, Tensile Strength 170,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 155,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-3/4 in Length, 20 PK (3425200175)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N2005-8)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.270.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.100.1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.137.3600)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.1200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 10 ft, Steel, Grade 2, Plain Finish (01077)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.8888)
- Zoro Select Fully-Threaded Rods & Studs