Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M14-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20360.140.1000
Zoro # G2276989
CAD Available
original price:
$32.14
10% off
new price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20360.140.1000
- Zoro # G2276989
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M14-1.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M14-1.5, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Shoulder (738-04237A)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABSLF201)
- ZORO SELECT Cotter Pin, Bridge, 9/64 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP6)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- ZORO SELECT Fully Threaded Rod, M30-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.300.1000)
- ZORO SELECT Fully Threaded Rod, M20-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.200.1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.037.2400)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.2400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.8888)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- Zoro Select Fully-Threaded Rods & Studs