Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish
Mfr # M20132.120.1000
Zoro # G5664662
CAD Available
original price:
$27.74
20% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 170,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20132.120.1000
- Zoro # G5664662
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M12-1.75mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 12.9 |
Thread Type | Metric Coarse |
Tensile Strength | 170,000 psi |
Minimum Yield Strength | 155,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 155,000 psi |
Threaded Rod Finish | Black Oxide |
Minimum Temperature | -58 Degrees F |
Material Type | Steel |
Maximum Temperature | 302 Degrees F |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 12.9 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 12.9, Material Steel, Finish Black Oxide, Thread Size M12-1.75, Overall Length 1 m, Tensile Strength 170,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 155,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- ZORO SELECT Eye Bolt 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0062)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNX4801000-050P1)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.100.1000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.080.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22080.150.0700)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.125.7200)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish, 10 PK (36182)
- Zoro Select Fully-Threaded Rods & Studs