Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M10-1.5mm, 3 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20410.100.3000
Zoro # G3318065
product price: $35.15
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$35.15
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20410.100.3000
- Zoro # G3318065
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5mm |
Overall Length | 3 m |
Dimensional Standards | DIN 976 |
Length | 3 m |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M10-1.5, Overall Length 3 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018-PK5)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (430240-PG)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.080.3000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.200.3000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.240.3000)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.019.3600)
- ZORO SELECT 3' Plain 304 Stainless Steel 1/4"-28 Threaded Rod (88001)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Plain Finish (TRI2050LHX6-010P)
- ZORO SELECT Fully Threaded Rod, 2-56, 2 ft, Stainless Steel, 316, Plain Finish (45573)
- Zoro Select Fully-Threaded Rods & Studs