Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish
Mfr # M20170.100.1000
Zoro # G9086481
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20170.100.1000
- Zoro # G9086481
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 116,000 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Hot Dipped Galvanized |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Hot Dipped Galvanized |
Rockwell Hardness | C34 Max |
Temp. Range | Not Rated |
Yield Strength | 90,000 psi |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Hot Dipped Galvanized, Thread Size M10-1.5, Overall Length 1 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00899)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.390.1000)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.300.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.200.1000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 30 PK (U22085.075.0950)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Plain Finish (U20200.019.3600)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.060.1000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Plain Finish (TRI2075LHX6-005P)
- Zoro Select Fully-Threaded Rods & Studs