Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22171.056.3600
Zoro # G2893479
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Material Steel
- Thread Type UNF
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22171.056.3600
- Zoro # G2893479
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 9/16"-18 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Type | UNF |
Tensile Strength | 125,000 psi |
Minimum Yield Strength | 105,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Yellow |
Meets/Exceeds | ASME B18.31.3 |
Yield Strength | 95,000 psi |
Threaded Rod Finish | Zinc and Yellow Plated |
Temp. Range | Not Rated |
Rockwell Hardness | C35 Max |
Material Type | Steel |
Thread Class | B7 |
Threaded Rod Thread Type | UNF |
Threaded Rod Material Grade | Grade B7 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 9/16 In.-18, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- MIDWEST FASTENER #4-40 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (68307)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07090.120.0030)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.150.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.087.3600)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.100.3600)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22085.150.1300)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.080.1000)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- Zoro Select Fully-Threaded Rods & Studs