Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish
Mfr # 57157
Zoro # G4440852
CAD Available
product price: $5.99
/ea
$5.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57157
- Zoro # G4440852
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 9/16"-18 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 9/16 In.-18, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63856)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03038)
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0037)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 4 ft, Nylon, 6/6, Plain Finish (3837516TR-4FT)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.3600)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 30 PK (U22551.087.0700)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.062.7200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534138G1)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45959)
- Zoro Select Fully-Threaded Rods & Studs