Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 9/16"-12, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.056.1200
Zoro # G3710603
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51070.056.1200
- Zoro # G3710603
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 9/16"-12 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Length 12 in, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Snap Ring External Retaining Ring Assortment, Steel, 300 Pieces, 18 Sizes (W5212)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-EFJ-07-17-)
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain (Z0431-SS)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.7200)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.9999)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.031.1200)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.040.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- STEELWORKS Threaded Rod, 1/2, 3 ft (11529)
- Zoro Select Fully-Threaded Rods & Studs