Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 9/16, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20365.056.8888
Zoro # G1993603
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16
- Overall Length 10 ft
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U20365.056.8888
- Zoro # G1993603
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 9/16 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 9/16 In.-18, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00718)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.160.0065)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.3600)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.240.1000)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.220.1000)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.7200)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.180.1000)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (U22080.175.1150)
- CALBRITE Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Polished Finish (S60512TR00)
- Zoro Select Fully-Threaded Rods & Studs