Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish
Mfr # U55070.016.2400
Zoro # G3023730
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit 2A
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55070.016.2400
- Zoro # G3023730
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 8-32 |
Overall Length | 2 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 36mm, PK5 (M39012.060.0036)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 12 In (17425)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Stainless Steel, 316, Plain Finish (U55070.050.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish (U55070.062.2400)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Stainless Steel, 316, Plain Finish (U55070.150.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish (BR.03802406.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.3600)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.080.1000)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish (44487)
- Zoro Select Fully-Threaded Rods & Studs