Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish
Mfr # 55134
Zoro # G3661244
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Stainless Steel
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55134
- Zoro # G3661244
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 8-32 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0045)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Stainless Steel, 316, Plain Finish (44592)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (44591)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (45579)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish (17907)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.200.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 30 PK (U22551.087.0700)
- STANLEY 1/2 in. -13x6' Galv Thrd Rod (1788B)
- Zoro Select Fully-Threaded Rods & Studs