Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/8"-9, 12 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.087.9999
Zoro # G3699403
original price:
$97.79
17% off
new price: $81.15
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$81.15
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51070.087.9999
- Zoro # G3699403
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | Coarse |
Tensile Strength | 70,000 |
Minimum Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Yield Strength | 45,000 psi |
Threaded Rod Finish | Plain |
Rockwell Hardness | B80 Min |
Material Type | Stainless Steel |
Threaded Rod Material | 18-8 Stainless Steel |
Thread Class | 2A |
Threaded Rod Thread Type | UNC |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 12 ft, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 45,000 psi, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/4 in L, 5 PK (UST235860)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 650 PK (1079)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade A, Black Oxide Finish (U20360.025.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade 2, Zinc Plated Finish (LC.11200610.ZP.DAR)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 316, Plain Finish (U55070.050.7200)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.200.1000)
- Zoro Select Fully-Threaded Rods & Studs