Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20305
Zoro # G2732554
CAD Available
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20305
- Zoro # G2732554
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Height | 24 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-20, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.075.0150)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.050.0150)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20311)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish (20313)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.075.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.3600)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Plain Finish (U22180.050.7200)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 3 Long (90322A379)
- Zoro Select Fully-Threaded Rods & Studs