Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.043.1200
Zoro # G2850611
original price:
$5.05
45% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20300.043.1200
- Zoro # G2850611
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-14, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2100)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (WS-3850)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 9, Zinc Plated, 1-1/16 in Ht, 5 PK (SLI9100CAD-005P)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.9999)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.9999)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.031.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45938)
- ZORO SELECT Threaded Rod, Plain Finish, 15 PK (U22551.100.1250)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Stainless Steel, 316, Plain Finish (57861)
- Zoro Select Fully-Threaded Rods & Studs