Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/16"-14, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.043.8888
Zoro # G3023006
original price:
$19.25
10% off
new price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20300.043.8888
- Zoro # G3023006
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-14, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-250-1500-SZ)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.2400)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.3600)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.2400)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.200.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.05801103.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.7200)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.390.1000)
- Zoro Select Fully-Threaded Rods & Studs