Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 7/16"-14, 10 ft, Steel, Grade A, Plain Finish
Mfr # U20200.043.8888
Zoro # G3023161
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20200.043.8888
- Zoro # G3023161
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20 (3534-WK1)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK (62076)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade A, Plain Finish (U20200.150.9999)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750650-004BX)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Stainless Steel, 316, Plain Finish (U55067.050.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Zinc Plated Finish (TRI20620LHX6-008P)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500300-004BX)
- Zoro Select Fully-Threaded Rods & Studs