Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 316, Plain Finish
Mfr # 44500
Zoro # G3687397
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Stainless Steel
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44500
- Zoro # G3687397
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #6-32, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Zinc Plated Finish (TRI21000LHX3-003P)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Steel Body, 500 PK (U34130.015.0052)
- PRECISION BRAND Arbor Shim, 0.0120x3/8 ID, Pk10 (25111)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 25 PK (U04005.050.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 316, Plain Finish (32319)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (45562)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.175.7200)
- ZORO SELECT Fully Threaded Rod, 2-56, 12 in, Stainless Steel, 316, Plain Finish (44492)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- Zoro Select Fully-Threaded Rods & Studs