Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20308
Zoro # G2685261
CAD Available
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20308
- Zoro # G2685261
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 5/8 In.-18, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 28 PK (51167)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.037.1200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish (20313)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade 2, Zinc Plated Finish (20309)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish (U20200.016.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32479)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.8888)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Plain Finish (TRI2037LHX6-020P)
- Zoro Select Fully-Threaded Rods & Studs