Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish
Mfr # U20170.062.9999
Zoro # G0473877
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$209.98
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20170.062.9999
- Zoro # G0473877
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Gray, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Brass, Not Graded, Plain Finish (BR.01402006.PL.DAR)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Plain Finish (TRFI2100X6-003P)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32477)
- ZORO SELECT Threaded Stud, Plain Finish, 15 PK (U22551.112.0900)
- Zoro Select Fully-Threaded Rods & Studs