Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 45513
Zoro # G3199612
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Stainless Steel
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45513
- Zoro # G3199612
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 6 ft, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04160.050.0300)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Stainless Steel, 18-8, Plain Finish (9046)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (09156)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 18-8, Plain Finish (44145)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620350-004BX)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.1200)
- Zoro Select Fully-Threaded Rods & Studs