Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/16"-18, 6 ft, Aluminum, Not Graded, Plain Finish
Mfr # AL.51601806.PL.DAR
Zoro # G3741437
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Aluminum
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AL.51601806.PL.DAR
- Zoro # G3741437
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Aluminum, Finish Clear Coat, Thread Size 5/16 In.-18, Overall Length 6 ft, Tensile Strength 42,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Clear, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Nonmagnetic, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51010.031.0175)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Aluminum, Not Graded, Plain Finish (AL.00603206.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01002406.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01402006.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.112.1200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.7200)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- Zoro Select Fully-Threaded Rods & Studs