Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 316, Plain Finish
Mfr # U55070.031.3600
Zoro # G9459694
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit Class 1A
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55070.031.3600
- Zoro # G9459694
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 316 |
Thread Fit | Class 1A |
Thread Type | Coarse |
Tensile Strength | 70,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Threaded Rod Finish | Plain |
Features | ASME B18.31.3 Standard |
Rockwell Hardness | Max 100 HRB |
Material Type | Stainless Steel |
Thread Class | 1A |
Threaded Rod Material | 316 Stainless Steel |
Threaded Rod Thread Type | UNC |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 30,000 psi, Rockwell Hardness Max 100 HRB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (56218)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (N01200.062.0650)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (N04100.037.0350)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55070.031.7200)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 316, Plain Finish (U55070.150.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (U55070.125.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Plain Finish (U20200.087.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45953)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- Zoro Select Fully-Threaded Rods & Studs