Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.031.8888
Zoro # G1993439
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20300.031.8888
- Zoro # G1993439
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rod End, Steel, Zinc Plated, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg (K0127.0808119)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0300)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia (CG-350SJ)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-012-819-G100)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.031.1200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.9999)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.2400)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.2400)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.2400)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- Zoro Select Fully-Threaded Rods & Studs