Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 13302
Zoro # G3487009
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Stainless Steel
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13302
- Zoro # G3487009
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5-40 |
Overall Length | 3 ft |
Thread Length | 3 ft |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD060600-025P2)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.3600)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0100)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 12 in, Steel, Grade 2, Plain Finish (56111)
- ZORO SELECT Fully Threaded Rod, 3-48, 3 ft, Stainless Steel, 18-8, Plain Finish (57853)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (09123)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Stainless Steel, 18-8, Plain Finish (53813)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.200.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45647)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 8 PK (U22080.125.1200)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade 2, Plain Finish (LC.13800601.PL.DAR)
- Zoro Select Fully-Threaded Rods & Studs