Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20604
Zoro # G3095215
original price:
$10.69
5% off
new price: $10.15
/ea
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20604
- Zoro # G3095215
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-24, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.019.0031)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51450.062.0001)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head (650526)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Grade 2, Zinc Plated Finish (20611)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade 2, Zinc Plated Finish (20602)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade 2, Zinc Plated Finish (20609)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Brass, Not Graded, Plain Finish (BR.01402002.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish (45595)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Zinc Plated Finish (TRI20500LHX3-012P)
- Zoro Select Fully-Threaded Rods & Studs