Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish
Mfr # BR.03802406.PL.DAR
Zoro # G3619445
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Brass
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BR.03802406.PL.DAR
- Zoro # G3619445
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 3/8 In.-24, Overall Length 6 ft, Tensile Strength 50,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Yellow, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Heat Resistant, Nonmagnetic, Rockwell Hardness B55 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 10 PK (2812512)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK (99041A109)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST179708)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Brass, Not Graded, Plain Finish (BR.01202006.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.05801806.PL.DAR)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB71000800-004BX)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.3600)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- Zoro Select Fully-Threaded Rods & Studs