Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20365.037.3600
Zoro # G1818848
CAD Available
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20365.037.3600
- Zoro # G1818848
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-24, Overall Length 3 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN285)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 10 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.8888)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (44591)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 316, Plain Finish (U55070.025.1200)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (44221)
- Zoro Select Fully-Threaded Rods & Studs