Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 04348
Zoro # G4442085
product price: $10.45
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$10.45
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04348
- Zoro # G4442085
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-24, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 100 PK (CLNFI20310-100P)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade 2, Zinc Plated Finish (04388)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 ft, Steel, Grade 2, Zinc Plated Finish (04188)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.9999)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.7200)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Stainless Steel, 18-8, Plain Finish (45253)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 316, Plain Finish (45598)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Long, 5PK (93025A966)
- Zoro Select Fully-Threaded Rods & Studs