Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 3/8"-16, 3 ft, Stainless Steel, 316, Plain Finish
Mfr # U55070.037.3600
Zoro # G5656174
CAD Available
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit 1A
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55070.037.3600
- Zoro # G5656174
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Minimum Yield Strength 45,000 psi, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0246-AL28)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/4HDP)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.48 in L, Aluminum, 100 PK (U69335.019.0130)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Stainless Steel, 316, Plain Finish (U55070.050.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 316, Plain Finish (U55070.087.7200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Stainless Steel, 316, Plain Finish (U55070.062.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32497)
- Zoro Select Fully-Threaded Rods & Studs