Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish
Mfr # 45538
Zoro # G3738594
CAD Available
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45538
- Zoro # G3738594
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Overall Length 2 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND6)
- PRECISION BRAND Key Stock Assortment, Steel, Zinc Plated (12940)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45984)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (LC.11800702.HD.DAR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45541)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 3 ft, Steel, Grade 8, Plain Finish (2022954)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.8888)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.137.2400)
- MIDWEST FASTENER Fully Threaded Rod, 6-32, 6 PK (34021)
- Zoro Select Fully-Threaded Rods & Studs