Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 316, Plain Finish
Mfr # U55067.075.3600
Zoro # G5637116
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit 2A
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55067.075.3600
- Zoro # G5637116
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards F593
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK04-2)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-5/8 in Shaft Dia, 10 PK (CG-162ST OIL)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55067.050.2400)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Stainless Steel, 316, Plain Finish (U55067.050.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.9999)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85098)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32471)
- Zoro Select Fully-Threaded Rods & Studs