Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-16, 12 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.075.9999
Zoro # G3023968
product price: $72.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$72.99
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20360.075.9999
- Zoro # G3023968
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-16, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-075-075SC)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.10000803.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Plain Finish (U20200.150.8888)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (45528)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.9999)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (56090)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Brass, Not Graded, Plain Finish (BR.01402002.PL.DAR)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish (ATRF1554-55P-58-11-48)
- Zoro Select Fully-Threaded Rods & Studs