Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-16, 12 ft, Stainless Steel, 316, Plain Finish
Mfr # 44886
Zoro # G2236529
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Stainless Steel
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44886
- Zoro # G2236529
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 12 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK (74305)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 ft, Stainless Steel, 316, Plain Finish (44880)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Stainless Steel, 316, Plain Finish (44489)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Stainless Steel, 316, Plain Finish (45096)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Nylon, 6/6, Plain Finish (RTH-1420-24)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.2400)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish (BR.03401003.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (U55070.019.7200)
- Zoro Select Fully-Threaded Rods & Studs