Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 3/4"-16, 12 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 10398
Zoro # G2008209
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Stainless Steel
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10398
- Zoro # G2008209
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Length 12 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51755)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 ft, Stainless Steel, 18-8, Plain Finish (10338)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Stainless Steel, 18-8, Plain Finish (10368)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 15 PK (U22080.112.0775)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.2400)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.140.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.200.1000)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.180.1000)
- Zoro Select Fully-Threaded Rods & Studs