Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22180.200.3600
Zoro # G2493741
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Thread Size 2"-4-1/2
- Overall Length 3 ft
- Material Steel
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22180.200.3600
- Zoro # G2493741
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 2"-4-1/2 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 2 In.-4 1/2, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33942)
- MIDWEST FASTENER Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73888)
- ZORO SELECT Lag Screw, 3/8 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0100)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.9999)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Aluminum, Not Graded, Plain Finish (AL.03401006.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20311)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55067.050.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32463)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.180.1000)
- Zoro Select Fully-Threaded Rods & Studs