Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22170.025.3600
Zoro # G1818811
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 2A
- Thread Type Fine
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22170.025.3600
- Zoro # G1818811
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0350)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.025.0400)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNI5050LH-050BX)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.3600)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.037.9999)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade 2, Zinc Plated Finish (20605)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620250-004BX)
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.360.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Plain Finish (U20200.062.2400)
- Zoro Select Fully-Threaded Rods & Studs