Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51067.025.3600
Zoro # G1818820
CAD Available
product price: $5.79
/ea
$5.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51067.025.3600
- Zoro # G1818820
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Fabrication Cold Forged, Material Quality Standards ASTM A307A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain Finish, Round (LINK43706IA)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0169)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.120.0080)
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1200)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.087.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish, 7 PK (B51067.050.7200)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.3600)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2382)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22085.075.1075)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Brass, Not Graded, Plain Finish (BR.01202006.PL.DAR)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Stainless Steel, Plain Finish (36785)
- Zoro Select Fully-Threaded Rods & Studs