Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Black Oxide Finish
Mfr # B7.01402006.BO.IAR
Zoro # G3652214
CAD Available
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Thread Size 1/4"-20
- Overall Length 6 ft
- Thread Length 6 ft
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B7.01402006.BO.IAR
- Zoro # G3652214
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Overall Length 6 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A193, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature Resistant, High Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0087)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08RL)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07111)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Fully Threaded Rod, #4, 3 ft, Steel, Grade 2, Plain Finish (44220)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Plain Finish (1157)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.150.2400)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750500-004BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Plain Finish (01087)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70500200-004BX)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- Zoro Select Fully-Threaded Rods & Studs