Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Plain Finish
Mfr # 45263
Zoro # G3581952
CAD Available
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45263
- Zoro # G3581952
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 12 in |
Thread Length | 1 ft |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 10PK (31863)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 25 PK (U36000.150.0001)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 13/16 in Lg (Z2002)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0D)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Plain Finish (21104)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Plain Finish (56106)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade 2, Plain Finish (56115)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade 2, Zinc Plated Finish (20209)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.1200)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade 2, Plain Finish (1151)
- Zoro Select Fully-Threaded Rods & Studs